Shop All Internal Hard Drives
Dell
2Tb Nl Sas 7.2K Sff 12Gb/S Hp 512E Drive
Mfr # 400-AHLP
Zoro # G2569641
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell Servers: R630, R730, R730XD, T430, T630, R430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AHLP
- Zoro # G2569641
- UPC # 754031161949
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell Servers: R630, R730, R730XD, T430, T630, R430 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY (ML12-12F22417)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 2 (ML8-12MP21161331097)
- VITEK Motorized Varifocal Bullet Camera, 5 MP (VTC-T4B4HR5MD)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- SILVERSTONE Silver Stone Technologies SDP08B Black 3.5 in. to 2 x 2.5 in. Internal Hard Drive Hdd & Ssd Bay Converter (SDP08B)
- Dell Internal Hard Drives