Shop All Internal Hard Drives
Dell
2Tb 7.2K Nlsas 12G 512N 3.5 Hdd, 400-ALOB
Mfr # 400-ALOB
Zoro # G2551721
Free Shipping & Returns
Not eligible for select promotions
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface 12Gb/s SAS
- Recording Capacity 2 TB
- Product Type Hard Drive
- Features Hot Pluggable
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # 400-ALOB
- Zoro # G2551721
- UPC # 884116248606
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Drive |
Interface | 12Gb/s SAS |
Recording Capacity | 2 TB |
Product Type | Hard Drive |
Features | Hot Pluggable |
Drive Type | Internal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SMN910NFC)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 - 3PK (MAX3942370)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- AXIOM MANUFACTURING Axiom 1Tb C2110N Series Nvme M.2 Ssd Taa (AXG99377)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- HP ENTERPRISE Hpe 480Gb Sata Ri Sff Sc Mv Ssd (P18422-B21)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- Dell Internal Hard Drives