Shop All Internal Hard Drives
Dell
2Tb 7.2K Nlsas 12G 512N 2.5 Hdd
Mfr # 400-AMTT
Zoro # G2552169
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.6"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AMTT
- Zoro # G2552169
- UPC # 884116252955
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.6" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Headset, 24dB, On Ear, Black, Volume Control (BA2)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 8 PK (OPT1500B8)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- KIOXIA Fl6 Series - Ssd - Enterprise - 1600 Gb - Pcie 4.0 (KFL6XHUL1T60)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- Dell Internal Hard Drives