Shop All Internal Hard Drives
Dell
2Tb 7200 3.5In Sata Hdd
Mfr # 341-9726
Zoro # G2561838
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell PowerEdge Servers:R310, R320, R410, R420, R510, R515, R520, R710, T320, T420, T610, T710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 341-9726
- Zoro # G2561838
- UPC # 849064044588
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge Servers:R310, R320, R410, R420, R510, R515, R520, R710, T320, T420, T610, T710 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- NEVS Wristband - Tyvek - Fall Risk 1" x 10" Yellow w/Black (WB-0021)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- Dell Internal Hard Drives