Shop All Computer Monitors
This Product is Discontinued
Dell
27 in. Full HD Widescreen LCD Monitor (Discontinued)
Mfr # DELL-P2722HE
Zoro # G709908260
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 24 in
- Depth 7.5 in
- Color Black/Silver
- Includes Dell P2722HE 27" Full HD Widescreen LCD Monitor, 1 x DisplayPort cable - DisplayPort to DisplayPort - 6 ft, 1 x USB-C cable - 6 ft
- Standards EPEAT Gold, TCO Certified Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-P2722HE
- Zoro # G709908260
- UPC # 884116398110
- Country of Origin China
- Category Computer Monitors
Dimensions
Width | 24 in |
Depth | 7.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Silver |
Includes | Dell P2722HE 27" Full HD Widescreen LCD Monitor, 1 x DisplayPort cable - DisplayPort to DisplayPort - 6 ft, 1 x USB-C cable - 6 ft |
Standards | EPEAT Gold, TCO Certified Edge |
Voltage | AC 100-240 V |
Description
Stay productive and reduce your exposure to blue light with the Dell P2722HE 27'' 16:9 USB Type-C IPS Monitor, which features an In-Plane Switching IPS panel that provides wide 178 Deg vertical and horizontal viewing angles. It features a Full HD 1920 x 1080 resolution, a 1000:1 contrast ratio, and a 60 Hz refresh rate. There are plenty of video input options, including DisplayPort 1.2 and HDMI 1.4. Need more USB ports? The monitor can act as a USB hub, with four USB Type-A ports available. Additionally, the stand allows you to adjust the tilt, swivel, pivot, and height of your monitor. Optimize eye comfort with ComfortView Plus, an always-on, built-in screen that reduces potentially harmful blue light emissions while delivering color accuracy. With 99% sRGB coverage, you get precise color right out of the box. Tilt, swivel, pivot, and adjust the height of your monitor. Easily connect to a variety of devices with extensive connectivity ports, including DisplayPort, HDMI, and four USB Type-A.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.