Shop All Internal Hard Drives
Dell
2.4Tb 10K Sas 512E Sff Hdd
Mfr # 400-AUVR
Zoro # G2560261
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell PowerEdge Servers: R230, R330, R430, R530, R730, R730xd XL, T330, T430, T440, T630, T640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AUVR
- Zoro # G2560261
- UPC # 884116348887
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge Servers: R230, R330, R430, R530, R730, R730xd XL, T330, T430, T440, T630, T640 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 62916)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 1/4" Phone Plug (118844C-10)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix SMP10PM12P16 8 Pack (ML9-12MP8125)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- EZGENERATION Thunderbolt 3 PCIe Expansion Chassis With DisplayPortC (EZ648046)
- TRANSCEND INFORMATION 256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS256GSSD370S)
- MICRON Crucial Mx500 500Gb 2.5 Inch Ssd (CT500MX500SSD1)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- LACIE 4TB Rugged Mini External Mobile Hard Drive (STFR4000800)
- Dell Internal Hard Drives