Shop All Internal Hard Drives
Dell
2.4Tb 10K Sas 12G 512E 2.5 G14 Hdd
Mfr # 401-ABHQ
Zoro # G2559412
Free Shipping & Returns
Not eligible for select promotions
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface 12Gb/s SAS
- Recording Capacity 2.40 TB
- Product Type Hard Drive
- Features Hot Swappable
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # 401-ABHQ
- Zoro # G2559412
- UPC # 884116305361
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Drive |
Interface | 12Gb/s SAS |
Recording Capacity | 2.40 TB |
Product Type | Hard Drive |
Features | Hot Swappable |
Drive Type | Internal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for CSB GP12260, GP 12260 Battery (ML26-1212)
- MOTOROLA Behind Head Headset, 24 dB, UHF/VHF (PMLN6854)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 6400 Gb - Sas (KPM7XVUG6T40)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- Dell Internal Hard Drives