Shop All Computer Monitors
Dell
24In Monitor P2417H
Mfr # P2417H
Zoro # G2525952
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 24"
- Height 12.8"
- Width 21.6"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # P2417H
- Zoro # G2525952
- UPC # 884116230731
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Height | 12.8" |
Width | 21.6" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Brightness | 250 Nit |
Aspect Ratio | 1899-12-30 |
Product Type | LCD Monitor |
Color | Black |
Description
The DELL brand 24In Monitor P2417H is a LCD Monitor with a 24" screen size, 12.8" height, 21.6" width, 2" depth, 250 Nit brightness, and 1899-12-30 aspect ratio. It is black in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05 (YTZ14SGEL229)
- ILC Replacement for Bell & Howell 2 replacement light bulb lamp (2 BELL & HOWELL)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- OKLAHOMA SOUND Dynamic Unidirectional Microphone, 9 ft Cord (MIC2)
- DELL UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (DELL-U4323QE)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- DELL 22 in. LCD Monitor (DELL-E2222H)
- DELL 24 Inch Monitor (DELL-E2423HN)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- Dell Computer Monitors