Shop All Laptop Charging Cables
Dell
240W Slim Ac Power Adapter
Mfr # PA9E
Zoro # G2563271
product price: $113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 19.5 V DC
- Product Type AC Adapter
- Compatibility Dell Alienware Notebooks: M17x, M17x R3, M18xDell Precision Notebooks: M6400, M6500, M6600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # PA9E
- Zoro # G2563271
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 19.5 V DC |
Product Type | AC Adapter |
Compatibility | Dell Alienware Notebooks: M17x, M17x R3, M18xDell Precision Notebooks: M6400, M6500, M6600 |
Description
This DELL brand 240W Slim Ac Power Adapter has an output voltage of 19.5 V DC and a product type of AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics RC-3 Viking 3 output controller (VK-RC-3)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Quickie S636 Wheelchair (ML75-12GEL202)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- DELL 90Watt Auto-Air Dc Adapter (330-8105)
- DELL AC Adapter (CF2YR)
- DELL 65 Watt Ac Power Adapter (LA65NS2-01)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- ILC Replacement for Toshiba Pa3714u-1aca AC Adapter (PA3714U-1ACA AC ADAPTER TOSHIBA)
- ILC Replacement for Premium Power Pa3237u-1aca AC Adapter (PA3237U-1ACA AC ADAPTER PREMIUM POWER)
- Dell Laptop Charging Cables