Shop All Laptop Charging Cables
Dell
240W 3-Prong Ac Adapter
Mfr # FWCRC
Zoro # G2555836
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Output Voltage 19.5 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # FWCRC
- Zoro # G2555836
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Output Voltage | 19.5 V DC |
Description
This DELL brand 240W 3-Prong Ac Adapter is a type of AC Adapter with an output voltage of 19.5 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cardiac Science 9146-202 Battery (9146-202 BATTERY CARDIAC SCIENCE)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- ANKER Powercore 3 Sense 3 Pd Port Power Bank 20w 10,000 Mah, Black (A1248H11-1)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Premium Power Adp-36eh AC Adapter (ADP-36EH AC ADAPTER PREMIUM POWER)
- ILC Replacement for HP Hewlett Packard F1218a AC Adapter (F1218A AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Ereplacements Ac0907755e AC Adapter (AC0907755E AC ADAPTER EREPLACEMENTS)
- ILC Replacement for Asus Ad59930 AC Adapter (AD59930 AC ADAPTER ASUS)
- ILC Replacement For Dell Latitude C640 Adapter (LATITUDE C640 ADAPTER:)
- Dell Laptop Charging Cables