Shop All Computer Monitors
Dell
24 Inch Monitor
Mfr # DELL-E2423H
Zoro # G209908319
product price: $163.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.8 in
- Depth 6.7 in
- Includes Dell 24" Monitor – E2423H, 1 x DisplayPort cable
- Voltage AC 100-240 V
- Standards EPEAT Gold, ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-E2423H
- Zoro # G209908319
- UPC # 884116431398
- Country of Origin China
- Category Computer Monitors
Dimensions
Width | 21.8 in |
Depth | 6.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Dell 24" Monitor – E2423H, 1 x DisplayPort cable |
Voltage | AC 100-240 V |
Standards | EPEAT Gold, ENERGY STAR |
Color | Black |
Features | 23.8" 16:9 VA Panel, DisplayPort | VGA Ports, Full HD 1920 x 1080 Resolution at 60 Hz, 8 / 5 ms Response Time (GtG / Overdrive), 3000:1 Static Contrast Ratio, 250 nits Brightness, 16.7 Million Colors, Dell ComfortView Technology, Anti-glare, Wide Viewing Angle, Security Lock, Flicker-free |
Description
Stay comfortable and productive with the Dell E2423H 23.8'' 16:9 VA Monitor. This 1920 x 1080 resolution monitor boasts a space-saving base and slim bezel design that helps provide a clear view as you watch videos, edit photos, and work on documents. The bezels also make the monitor ideal for multi-monitor setups to enhance your multitasking efficiency, and Dell Display Manager DDM software allows for quick multi-monitor configurations. Additionally, Dell ComfortView helps to reduce eyestrain during extended use, with flicker-free and blue light reducing technologies.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, FUSION, 9V, 2-PACK (RAYA16042TFUSK)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for JIS Part Number Z10S (YTZ10S541)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- SENTRY Deluxe Bluetooth Earbud w/ Inline Mic & Pouch, White Earbud w/ Inline (BT879)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL 27 in. Full HD Widescreen LCD Monitor (Dell-E2723H)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- Dell Computer Monitors