Shop All Computer Monitors
Dell
22 in. Monitor - 54.48cm 21.5 in.
Mfr # DELL-E2223HN
Zoro # G409908300
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 19.9 in
- Depth 6.7 in
- Standards ENERGY STAR, EPEAT® registered where applicable, TCO Certified
- Includes Dell 22 Monitor - E2223HN - 54.48cm (21.5"), Power cable, 1 X HDMI Cable, 1 X VGA Cable (EMEA and Japan only), 1 X VESA screw cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-E2223HN
- Zoro # G409908300
- UPC # 884116398813
- Country of Origin China
- Category Computer Monitors
Dimensions
Width | 19.9 in |
Depth | 6.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | ENERGY STAR, EPEAT® registered where applicable, TCO Certified |
Includes | Dell 22 Monitor - E2223HN - 54.48cm (21.5"), Power cable, 1 X HDMI Cable, 1 X VGA Cable (EMEA and Japan only), 1 X VESA screw cover |
Color | Black |
Features | 21.5" 16:9 Vertical Alignment (VA) Panel, HDMI | VGA, FHD (1080p) 1920 x 1080 at 60 Hz, 10 ms Response Time, 3000:1 Contrast Ratio, 250 Nits Brightness, 16.7 Million Colors, Adjustable Stand Included |
Voltage | AC 100-240 V |
Description
Stay productive with the Dell E2223HN 21.5'' Monitor which features a vertically aligned VA panel that provides 178 Deg/178 Deg viewing angles and a 1920 x 1080 FHD resolution at 60 Hz. Featuring a 3000:1 contrast ratio, support for 16.7 million colors and 83% of the CIE 1976 color gamut, this monitor is ideal for working on professional presentations with clear and vivid colors. Connect this monitor to your system using the HDMI and VGA inputs. The included stand allows you to adjust the tilt of this monitor for your preferred comfortable viewing experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- MONOPRICE USB-C Female to USB-A Male_ 3.1 Gen 2 Adapter (35254)
- ILLUMAGEAR Halo Light Batteries, Rechargeable, PK2 (HARB-01A-X2)
- MUDDY 24.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC24VK)
- DELL 21.5 in. Full HD Widescreen LCD Monitor (DELL-P2222H)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- DELL 24 Inch Monitor (DELL-E2423H)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- Dell Computer Monitors