Shop All Computer Monitors
Dell
22 in. LCD Monitor
Mfr # DELL-E2222HS
Zoro # G809908306
original price:
$167.99
12% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 19.9 in
- Depth 7.4 in
- Voltage AC 100-240 V
- Includes Dell E2222HS 22" LCD Monitor, 1 x HDMI cable, VESA screw cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-E2222HS
- Zoro # G809908306
- UPC # 884116398820
- Country of Origin China
- Category Computer Monitors
Dimensions
Width | 19.9 in |
Depth | 7.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | AC 100-240 V |
Includes | Dell E2222HS 22" LCD Monitor, 1 x HDMI cable, VESA screw cover |
Standards | TCO Certified Displays 8, EPEAT Gold, ENERGY STAR |
Features | Vertical Alignment (VA) Panel, Height Adjustable Stand, FHD 1920 x 1080 Resolution |
Color | Black |
Description
Get a wide viewing angle while saving desk space. This 21.5-inch Full HD monitor features height adjustability, built-in speakers and an eco-conscious design. See your work in superb FHD clarity and get consistent views across a wide 178 Deg/178 Deg viewing angle. Enjoy a flicker-free screen with ComfortView, a software feature that reduces harmful blue light emissions. It's designed to optimize eye comfort even over an extended period of time. Tilt your screen and customize monitor height for all-day comfort. Get acoustic alerts and audio/video capabilities through two built-in speakers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* Oil-Resistant 5.0Ah Battery (DCB126G)
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- AUDIOVOX Univ ACDC PWR Adapter (PAD1200BZV)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- DELL 24 Inch Monitor (DELL-E2423H)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- SHOCKWAVE 43 in. 4K UHD Interactive Touch Display (SH3291900)
- Dell Computer Monitors