Shop All Computer Monitors
Dell
20 Monitor - P2017H
Mfr # P2017H
Zoro # G2531467
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 20"
- Height 10.8"
- Width 18.2"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # P2017H
- Zoro # G2531467
- UPC # 884116230786
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 20" |
Height | 10.8" |
Width | 18.2" |
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Aspect Ratio | 1899-12-30 |
Brightness | 250 Nit |
Product Type | LCD Monitor |
Contrast Ratio | 4,000,000:1 |
Color | Black |
Description
The DELL brand 20 Monitor - P2017H has a 20" screen size, a height of 10.8", a width of 18.2", a depth of 2", an aspect ratio of 1899-12-30, a brightness of 250 Nit, a product type of LCD Monitor, a contrast ratio of 4,000,000:1, and a color of black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- ILC Replacement For Cooper Custom-93 Battery (CUSTOM-93)
- ILC Replacement For Aemc 5060 Battery (5060)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL 22 in. LCD Monitor (DELL-E2222H)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- Dell Computer Monitors