Shop All Internal Hard Drives
Dell
1Tb 7.2K Rpm Sata 6Gbps 2.5In Hot Plug
Mfr # 400-AEFD
Zoro # G2569790
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface SATA/600
- Recording Capacity 1 TB
- Product Type Hard Drive
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AEFD
- Zoro # G2569790
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Drive |
Interface | SATA/600 |
Recording Capacity | 1 TB |
Product Type | Hard Drive |
Drive Type | Internal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lc-r129ch1 Battery (LC-R129CH1 BATTERY PANASONIC)
- ILC Replacement for Neuton CE5 Electric Mower 10ah Battery (CE5 ELECTRIC MOWER 10AH BATTERY NEUTON)
- ENGENIUS Long-Range Roam Full-Featured Handset (DURAFON-ROAM-HC)
- SKIL Battery40V 5.0Ah (BY8708-00)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- WD CONTENT SOLUTIONS BUSINESS 4TB My Passport Portable Black, WDBPKJ0040BBK (WDBPKJ0040BBK-WESN)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- Dell Internal Hard Drives