Shop All Laptop Charging Cables
Dell
180W 3-Prong Ac Adapter
Mfr # WW4XY
Zoro # G2565049
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Output Voltage 19.5 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # WW4XY
- Zoro # G2565049
- UPC # 787805354568
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Output Voltage | 19.5 V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60 (R6P-S)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- SONDPEX Sondpex CSF-D45 Portable Bluetooth Speaker System & Music Player (CSF-D45)
- ALMO 58-in. LED Smart TV 4K Crystal UHD HDR WiFi (UN58CU7000FXZA)
- DELL AC Adapter (CF2YR)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- DELL 90Watt Auto-Air Dc Adapter (330-8105)
- DELL 65 Watt Ac Power Adapter (LA65NS2-01)
- ILC Replacement for Premium Power Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Premium Power 90-oa00pw9100 AC Adapter (90-OA00PW9100 AC ADAPTER PREMIUM POWER)
- Dell Laptop Charging Cables