Shop All Computer Memory
Dell
16Gb Pc3-14900 Ddr3 240-Pin Reg Dimm
Mfr # SNP12C23C/16G
Zoro # G2520739
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type RAM Module
- Number of Pins 240-pin
- Memory Size 16 GB
- Compatibility Dell Severs: PowerEdge C8220, PowerEdge M620, PowerEdge R610, PowerEdge R620, PowerEdge R715, PowerEdge R720, Poweredge R720xd, PowerEdge T620, Precision Workstation R7610, Precision Workstation T3610, Precision Workstation T5610, Precision Workstation T7610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNP12C23C/16G
- Zoro # G2520739
- UPC # 740617224146
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 240-pin |
Compatibility | Dell Severs: PowerEdge C8220, PowerEdge M620, PowerEdge R610, PowerEdge R620, PowerEdge R715, PowerEdge R720, Poweredge R720xd, PowerEdge T620, Precision Workstation R7610, Precision Workstation T3610, Precision Workstation T5610, Precision Workstation T7610 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Power Sonic PS-12120 - 4 Pack (ML10-12MP4210711973413)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- EDGE MEMORY 128Gb (1X128Gb) Ddr4-2666L 288 Pin Ddr4 Lrdimm 1.2V (X4) (PE256180)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- SWITCH ON KVR32S22S8-8 8GB 3200MHz DDR4 Non ECC Memory Module (SW2937150)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- TOTAL MICRO TECHNOLOGIES 8Gb 2400Mhz Ddr4 Memory For Dell (A9321911-TM)
- Dell Computer Memory