Shop All Computer Memory
Dell
16Gb Dimm Ddr4 2Rx8 2400Mhz
Mfr # SNPHNDJ7C/16G
Zoro # G2521518
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pins 288-pin
- Product Type RAM Module
- Memory Size 16 GB
- Compatibility Dell PowerEdge Servers: C4130, FC430, FC630, FC830, M630, M830, R430, R530, R630, R730, R730XD, R930, T430, T630, Dell Precision Workstations Servers: R7910, T5810, T7810, T7910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNPHNDJ7C/16G
- Zoro # G2521518
- UPC # 740617252507
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pins | 288-pin |
Product Type | RAM Module |
Compatibility | Dell PowerEdge Servers: C4130, FC430, FC630, FC830, M630, M830, R430, R530, R630, R730, R730XD, R930, T430, T630, Dell Precision Workstations Servers: R7910, T5810, T7810, T7910 |
Description
This DELL brand 16Gb Dimm Ddr4 2Rx8 2400Mhz RAM Module has 288-pins and a memory size of 16 GB.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Replacement Battery for Apex APX12-55 (MAX3944058)
- EXELL BATTERY 51pc Essential Batteries Kit CR2032 CR1225 CR927 CR1632 CR1616 & Watch Opener (EB-KIT-128)
- ACCUFORM LED Projector With Lens (VPL907)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- MICRON CONSUMER PRODUCTS GROUP Micron Consumer Products Group CT2K8G4DFS824A 16 GB Kit 2X8G DDR4-2400 Memory Module (CT2K8G4DFS824A)
- FIVEGEARS 8GB DDR4 PC4-25600 288-Pin 1024 x 8 CL22 3200Mhz DIMM Memory Module (FI3010332)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- Dell Computer Memory