Shop All Computer Memory
Dell
16Gb 2Rx8 Ddr4 Udimm 2400Mhz Ecc
Mfr # SNPCX1KMC/16G
Zoro # G2522671
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Memory Size 16 GB
- Product Type RAM Module
- Number of Pins 288-pin
- Compatibility Dell Products: PowerEdge R230, PowerEdge R330, PowerEdge T330, PowerEdge T130, Precision Workstation T3620, Precision Workstation T3420, PowerEdge T30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # SNPCX1KMC/16G
- Zoro # G2522671
- UPC # 740617270785
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 288-pin |
Compatibility | Dell Products: PowerEdge R230, PowerEdge R330, PowerEdge T330, PowerEdge T130, Precision Workstation T3620, Precision Workstation T3420, PowerEdge T30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- CLORE AUTOMOTIVE CHARGE IT! Wheel Battery Charger 12 Volt, 40/10/2/200 Amp (4735)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- ADD-ON Hp 3Tq35Aa Comp 8Gb Sodimm (3TQ35AA-AA)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- Dell Computer Memory