Shop All Computer Memory
Dell
16Gb 2Rx8 Ddr4-2400 Ecc Rdimm
Mfr # A8711887
Zoro # G2526899
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Memory Size 16 GB
- Product Type RAM Module
- Number of Pins 288-pin
- Compatibility Dell PowerEdge Products: C4130, C6320, FC430, FC630, FC830, M630, M830, R430, R530, R630, R730, R730XD, R830, R930, T430, T630, Dell Precision Workstation Products:T5810 XL, R7910, T5810, T7810, T7910
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # A8711887
- Zoro # G2526899
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 288-pin |
Compatibility | Dell PowerEdge Products: C4130, C6320, FC430, FC630, FC830, M630, M830, R430, R530, R630, R730, R730XD, R830, R930, T430, T630, Dell Precision Workstation Products:T5810 XL, R7910, T5810, T7810, T7910 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 4 Pack (E92BP-4)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- MICRON Crucial 16Gb Kit (2X8G) Ddr4-2400 (CT2K8G4DFS824A)
- CORSAIR VENGEANCE RGB PRO 32GB Black (CMW32GX4M2Z3600C18)
- SAMSUNG DDR4-3200 64GB/8Gx72 ECC/REG Server Memory (M393A8G40AB2-CWE)
- ADD-ON Hp 3Tq35Aa Comp 8Gb Sodimm (3TQ35AA-AA)
- Dell Computer Memory