Shop All Computer Memory
Dell
16Gb 2Rx4 Ddr3 Rdimm 1866Mhz Sv
Mfr # A7187318
Zoro # G2520127
Free Shipping & Returns
Not eligible for select promotions
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 16 GB
- Product Type RAM Module
- Number of Pins 240-pin
- Compatibility PowerEdge C6220 II, PowerEdge C8220, PowerEdge C8220x, PowerEdge M620, PowerEdge M820, PowerEdge R610, PowerEdge R620, PowerEdge R720, Poweredge R720xd, PowerEdge T620, Precision Workstation R7610, Precision Workstation T3610, Precision Workstation T5610, Precision Workstation T7610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # A7187318
- Zoro # G2520127
- UPC # 740617224146
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | RAM Module |
Number of Pins | 240-pin |
Compatibility | PowerEdge C6220 II, PowerEdge C8220, PowerEdge C8220x, PowerEdge M620, PowerEdge M820, PowerEdge R610, PowerEdge R620, PowerEdge R720, Poweredge R720xd, PowerEdge T620, Precision Workstation R7610, Precision Workstation T3610, Precision Workstation T5610, Precision Workstation T7610 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- ILC Replacement for Radio Shack P-p511 Battery (P-P511)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- SWITCH ON 32GB 6000MTS DDR5 CL36 Dual Channel Kit Memory (SW3451828)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- AXIOM MANUFACTURING Ddr3 Sdram - 4 Gb - Udimm - 1600 Mhz - Ecc (00D4955-AX)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- Dell Computer Memory