Shop All Laptop Computers
This Product is Discontinued
Dell
14 Latitude 5430 Rugged Laptop i51145G7 16GB 512GB SSD Black (Discontinued)
Mfr # M7WND
Zoro # G507676507
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Features Resists Drops, Dust, Dirt & Cold Temps, 2.6 GHz Intel Core i5 4-Core (11th Gen), 16GB of DDR4 RAM | 512GB PCIe M.2 SSD, 14" 1920 x 1080 Anti-Glare Display, Integrated Intel Iris Xe Graphics, microSD Card Reader, Thunderbolt 4 | USB 3.2 Gen 1 Type-A, Wi-Fi 6E (802.11ax) | Bluetooth 5.2, 1080p IR Webcam, Dual 2W Speakers, Mics, Windows 10 Pro (64-Bit)
- Standards EPEAT Silver
- Includes Dell Latitude 5000 5430 14" Rugged Notebook, Standard Battery, AC Adapter, E4 Power Cord, Safety/Environment and Regulatory Guide (English/French Multi-language), Setup and Features Guide
- Depth 8.7 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # M7WND
- Zoro # G507676507
- UPC # 884116422464
- Country of Origin China
- Category Laptop Computers
Dimensions
Depth | 8.7 in |
Width | 13.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Resists Drops, Dust, Dirt & Cold Temps, 2.6 GHz Intel Core i5 4-Core (11th Gen), 16GB of DDR4 RAM | 512GB PCIe M.2 SSD, 14" 1920 x 1080 Anti-Glare Display, Integrated Intel Iris Xe Graphics, microSD Card Reader, Thunderbolt 4 | USB 3.2 Gen 1 Type-A, Wi-Fi 6E (802.11ax) | Bluetooth 5.2, 1080p IR Webcam, Dual 2W Speakers, Mics, Windows 10 Pro (64-Bit) |
Standards | EPEAT Silver |
Includes | Dell Latitude 5000 5430 14" Rugged Notebook, Standard Battery, AC Adapter, E4 Power Cord, Safety/Environment and Regulatory Guide (English/French Multi-language), Setup and Features Guide |
Color | Black |
Description
Dell Latitude 5000 5430 14 Rugged Notebook Full HD 1920 x 1080 Intel Core i5 11th Gen i51145G7 Quadcore 4 Core 260 GHz 16 GB Total RAM 512 GB SSD Black Intel Chip Windows 10 Pro Intel Iris Xe Graphics English US Keyboard Front CameraWebcam 25 Hours Battery Run Time IEEE 80211ax Wireless LAN Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.