Shop All Laptop Charging Cables
Dell
130W Ac Adapter Pwr Sup
Mfr # 2TXJ7
Zoro # G2565697
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type AC Adapter
- Height 1"
- Depth 6.1"
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 2TXJ7
- Zoro # G2565697
- UPC # 687926667885
- Country of Origin Unknown
- Category Laptop Charging Cables
Dimensions
Height | 1" |
Depth | 6.1" |
Width | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | AC Adapter |
Input Voltage | 120 V AC |
Compatibility | Dell Inspiron One 2020 All-in-One Desktop, Dell Vostro 37XX Notebook, Dell Inspiron Notebooks:7720, M5110, N5040, 15 (N5110), 17R (N7110), Dell Latitude Notebooks: E4310, E5410, E5420, E5430, E5510, E5520, E5530, E6230, E6320, E6330, E6410, E6420, E6430, E6520, E6530, E6540, E7240, E7440, Dell Precision Mobile Workstation Notebooks: M2400, M4400, M4500, M4700, M60, M6700, M70, M90, Dell XPS Notebooks:14, 15, 17 |
Description
This DELL brand 130W Ac Adapter Pwr Sup is a type of AC Adapter with a height of 1", a depth of 6.1", an input voltage of 120 V AC, and a width of 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio® Tailgater Active (ML5-122571)
- ILC Replacement for Panasonic Cr1220, 2PK (CR1220 PANASONIC)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 4 Pack (ML9-12MP49151129899)
- PYLEPRO PylePro PMP35R Professional Megaphone - Bullhorn with Siren & Voice Recorder (PMP35R)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 65 Watt Ac Power Adapter (LA65NS2-01)
- DELL 90Watt Auto-Air Dc Adapter (330-8105)
- DELL AC Adapter (CF2YR)
- ILC Replacement for Premium Power Hp-a0652r3b AC Adapter (HP-A0652R3B AC ADAPTER PREMIUM POWER)
- ILC Replacement for HP Hewlett Packard F1218a AC Adapter (F1218A AC ADAPTER HP HEWLETT PACKARD)
- ILC Replacement for Premium Power Pa3237u-1aca AC Adapter (PA3237U-1ACA AC ADAPTER PREMIUM POWER)
- Dell Laptop Charging Cables