Shop All Laptop Charging Cables
Dell
130W 3Prong Ac Adapter
Mfr # TX73F
Zoro # G2569431
product price: $92.75
/ea
Free Shipping & Returns
Not eligible for select promotions
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 19.5 V DC
- Product Type AC Adapter
- Compatibility Dell Notebooks:Inspiron 13 (7347), Inspiron 7348, Inspiron AIO 7459, Precision M3800, XPS 15 (9530), XPS 15 (9550)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # TX73F
- Zoro # G2569431
- Country of Origin Unknown
- Category Laptop Charging Cables
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 19.5 V DC |
Product Type | AC Adapter |
Compatibility | Dell Notebooks:Inspiron 13 (7347), Inspiron 7348, Inspiron AIO 7459, Precision M3800, XPS 15 (9530), XPS 15 (9550) |
Description
This DELL brand 130W 3Prong Ac Adapter has an output voltage of 19.5 V DC and a product type of AC Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH CR123A 3V LITHIUM BATTERY, 12PK (IM-CR123A)
- 3M PELTOR Boom Microphone Assembly (MT53N-12/1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 35Ah, AGM (47042)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- ILC Replacement for Premium Power Pa2450u AC Adapter (PA2450U AC ADAPTER PREMIUM POWER)
- ILB GOLD Replacement For Hp Hewlett Packard, L25298-002 Adapter (L25298-002 ADAPTER)
- ILB GOLD Replacement For Hp Hewlett Packard, L25296-002 Adapter (L25296-002 ADAPTER)
- ILC Replacement for Premium Power Ac0204017ru AC Adapter (AC0204017RU AC ADAPTER PREMIUM POWER)
- ILC Replacement for Ereplacements Ac0655517e AC Adapter (AC0655517E AC ADAPTER EREPLACEMENTS)
- Dell Laptop Charging Cables