Shop All Internal Hard Drives
Dell
1.2Tb 10K Sas 12G 2.5In Hdd
Mfr # 400-AJPD
Zoro # G2569291
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell PowerEdge Servers: R430 (2.5"), R630 (2.5"), R730 (2.5"), R730xd (2.5"), T430 (2.5"), T630 (2.5")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 400-AJPD
- Zoro # G2569291
- UPC # 539706383686
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell PowerEdge Servers: R430 (2.5"), R630 (2.5"), R730 (2.5"), R730xd (2.5"), T430 (2.5"), T630 (2.5") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Battery (ML75-12)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- Dell Internal Hard Drives