Shop All Laptop Batteries
Dell
11.1V Li-Ion Notebook Battery
Mfr # M5Y0X
Zoro # G2556089
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Battery
- Battery Size Proprietary Battery Size
- Battery Chemistry Lithium Ion (Li-Ion)
- Number of Cells 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # M5Y0X
- Zoro # G2556089
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Number of Cells | 9 |
Compatibility | Dell Latitude Notebook Series:E5420, E5430, E5520, E5530, E6420, E6420 ATG, E6420 XFR, E6430, E6430 ATG, E6430 XFR, E6520, E6530, E5430, E5530, E6430, E6430 ATG, E6430 XFR, E6530 |
Description
This DELL brand 11.1V Li-Ion Notebook Battery is a battery with a proprietary battery size, lithium ion (Li-Ion) chemistry, and 9 cells.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- PANDUIT Easy-Mark Plus Labeling Software - USB F (EMPLUS-2GO)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-4)
- ILC Replacement for Asus C22-b400a Battery (C22-B400A BATTERY ASUS)
- ILC Replacement for Dell Latitude 2100 Battery (LATITUDE 2100 BATTERY DELL)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY FL3-V11R-PC Rtc Battery For Ambra Epson Tandy Ultra (FL3/V11R-PC)
- ILC Replacement for Lenovo 45n1126 Battery (45N1126)
- ILC Replacement for Dell Vostro 3500 Battery (VOSTRO 3500 BATTERY DELL)
- ILC Replacement for Dell J82g5 Battery (J82G5)
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- Dell Laptop Batteries