Shop All Fume and Smoke Exhausters
Delhi
Utility Fan, Explosion Proof, 16 In
Mfr # U16-4
Zoro # G6703986
product price: $2,113.99
/ea
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in
- Air Flow 3,151 cfm
- HP 1/3 hp
- Voltage 115V
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # U16-4
- Zoro # G6703986
- UPC # 062345207353
- Country of Origin Canada
- Category Fume and Smoke Exhausters
Dimensions
Size | 16 in |
Height | 19 1/8 in |
Width | 19 1/8 in |
Depth | 17 in |
Overall Height | 19 1/4 in |
Overall Width | 19 1/4 in |
Power Cord Length | 6 ft |
Blade Diameter | 16 in |
Overall Depth | 19 1/4 in |
Description
Explosion Proof Portable Utility Fan, Blade Diameter 16 in, Color Red, Frame Finish Powder Coated, Free Airflow 3151 cfm, Full Load Current 6.8 A, Guard Finish Cadmium Plated, Hazardous Location Class Class I, Group C, D Class II Group E,F,G, Maximum Airflow 3151 cfm, Motor Enclosure Explosion Proof, Motor Horsepower 1/3 hp, Motor Speed 1725 RPM, Motor Type Explosion Proof, Nameplate Voltage 115 V AC, Number of Speeds 1, Overall Depth 19 1/4 in, Overall Height 19 1/4 in, Overall Width 19 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-004)
- HERCULES Roof Flashing Sealant, Black, 10.3 oz (25403)
- HONEYWELL PT3000 AVG DISCHARGE SENSOR (C7100A1007)
- DAYTON Inlet Cone (609-11-7001-5)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- Delhi Fume and Smoke Exhausters