Shop All Portable Utility Fans
Delhi
Portable Utility Fan, 18 In, 115V
Mfr # U18-1
Zoro # G6448206
original price:
$1,229.99
10% off
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3,700 cfm
- HP 1/3 hp
- Free Air 3,700 cfm
- Voltage 115V
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delhi
- MFR # U18-1
- Zoro # G6448206
- UPC # 062345207407
- Country of Origin Canada
- Category Portable Utility Fans
Dimensions
Width | 21 3/8 in |
Height | 21 3/8 in |
Depth | 17 in |
Size | 18 in |
Overall Height | 21 1/2 in |
Overall Width | 21 1/2 in |
Power Cord Length | 6 ft |
Blade Diameter | 18 in |
Overall Depth | 21 1/2 in |
Description
Portable Utility Fan, Blade Diameter 18 in, Color Red, Frame Finish Powder Coated, Free Airflow 3700 cfm, Full Load Current 3.8 A, Guard Finish Cadmium Plated, Maximum Airflow 3700 cfm, Motor Enclosure Totally Enclosed, Motor Horsepower 1/3 hp, Motor Speed 1725 RPM, Motor Type Totally Enclosed Air Over, Nameplate Voltage 115 V AC, Number of Speeds 1, Overall Depth 21 1/2 in, Overall Height 21 1/2 in, Overall Width 21 1/2 in, Power Cord Length 6 ft, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-404)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2" (2JRY8)
- AIR KING Air King BFQ50 Exhaust Fan, 50 cfm, White, 0.3 A (BFQ50)
- MILWAUKEE TOOL M12 Mounting Fan M12 XC6.0 Battery (0820-20, 48-11-2460)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A-Black)
- EGO Cordless Jobsite Fan, 5,000 cfm, 5.0 Ah (FN1800)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- VORNADO AIR Vornado Pivot Personal Air Circulator, White (CR1-0281-43)
- O2COOL PERSNAL FAN GRY 12.8X10"" (FD10002A)
- Delhi Portable Utility Fans