Shop All Fume and Smoke Exhausters
Delhi
Portable Fan, Explosion Proof, 24 In
Mfr # U24-4HD
Zoro # G6729301
product price: $3,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,399.99
Free 30-Day Returns
Key Features
- Size 24 in
- HP 1 1/2 hp
- Air Flow 9,280 cfm
- Power Source Electric
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # U24-4HD
- Zoro # G6729301
- UPC # 062345207520
- Country of Origin Canada
- Category Fume and Smoke Exhausters
Dimensions
Size | 24 in |
Height | 26 1/8 in |
Width | 26 1/8 in |
Depth | 17 in |
Overall Height | 26 1/4 in |
Overall Width | 26 1/4 in |
Blade Diameter | 24 in |
Overall Depth | 26 1/4 in |
Power Cord Length | 6 ft |
Description
Explosion Proof Portable Utility Fan, Blade Diameter 24 in, Color Red, Frame Finish Powder Coated, Free Airflow 9280 cfm, Full Load Current 19 A, Guard Finish Cadmium Plated, Hazardous Location Class Class I, Group C, D Class II Group E,F,G, Maximum Airflow 9280 cfm, Motor Enclosure Explosion Proof, Motor Horsepower 1 1/2 hp, Motor Speed 1725 RPM, Motor Type Explosion Proof, Nameplate Voltage 230 V AC, Number of Speeds 1, Overall Depth 26 1/4 in, Overall Height 26 1/4 in, Overall Width 26 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- TJERNLUND PRODUCTS Axial Duct Booster, 10 In. Dia. (EF-10)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- Delhi Fume and Smoke Exhausters