Shop All Blower and Fan Accessories
Delhi
Flexible Hose, 16In x 20 Ft
Mfr # H16BC
Zoro # G8489783
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U16-1, U16-1HD, U16-4 and U16-4HD
- Overall Length 20 ft
- Compatible Manufacturer Model Number U16-1; U16-1HD; U16-4; U16-4HD
- Inside Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # H16BC
- Zoro # G8489783
- UPC # 062345275963
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Overall Length | 20 ft |
Inside Diameter | 16 in |
Details
Item | Flexible Hose, 16" x 20 Ft |
For Use With | U16-1, U16-1HD, U16-4 and U16-4HD |
Compatible Manufacturer Model Number | U16-1; U16-1HD; U16-4; U16-4HD |
Description
Flexible Hose, 16 In. x 20 Ft, Compatible Grainger Part Number 23N604; 23N606, Compatible Manufacturer Model Number U16-1; U16-1HD; U16-4; U16-4HD, Includes Quick Release Buckle; Outlet Ring, Inside Diameter 16 in, Overall Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- YELLOW JACKET High Side Hose, 48 In, Red (21648)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- OEM OIL EQUIPMENT MANUFACTURING 14037 1-1/4" Slip-On Metal Vent (14037)
- DELHI Collar Adaptor, 20 In (CA20)
- DELHI Collar Adaptor, 18 In (CA18)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- DELHI Collar Adaptor, 12 In (CA12-12)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL5)
- DAYTON Blower, 10 In, Capacity (7C648)
- ATLANTIC BLOWERS Filter Monitor Gauge (AB-12000)
- Delhi Blower and Fan Accessories