Shop All Blower and Fan Accessories
Delhi
Flexible Hose, 12In x 15 Ft
Mfr # H12BC
Zoro # G8489774
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U12-1
- Includes Quick Release Buckle; Carrying Case; Outlet Ring
- Overall Length 15 ft
- Inside Diameter 12 in
- Compatible Manufacturer Model Number U12-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # H12BC
- Zoro # G8489774
- UPC # 062345276335
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Overall Length | 15 ft |
Inside Diameter | 12 in |
Details
Item | Flexible Hose, 12" x 15 Ft |
For Use With | U12-1 |
Includes | Quick Release Buckle; Carrying Case; Outlet Ring |
Compatible Manufacturer Model Number | U12-1 |
Description
Flexible Hose, 12 In. x 15 Ft, Compatible Grainger Part Number 23N603, Compatible Manufacturer Model Number U12-1, Includes Quick Release Buckle; Carrying Case; Outlet Ring, Inside Diameter 12 in, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Line Volt Mechanical Tstat, Spring, 32 Degrees to 105 Degrees F, SPDT (T15-WD)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC Air Filter Replacements, Trion Air Bear Cub 255649-105, 2PK (16255.8AB)
- DELHI Collar Adaptor, 20 In (CA20)
- DELHI Collar Adaptor, 24 In (CA24)
- DELHI Collar Adaptor, 18 In (CA18)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- DELHI Collar Adaptor, 12 In (CA12-12)
- DELHI Collar Adaptor, 16 In (CA16)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- Delhi Blower and Fan Accessories