Shop All Fan Control Switches
Delhi
Fan Control Switch, 230v, 5A
Mfr # MC5-230
Zoro # G4974085
original price:
$63.19
8% off
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 1/2 in
- Voltage 230V
- Switch Color Silver
- Type Rotary
- For Use With SD And AX Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delhi
- MFR # MC5-230
- Zoro # G4974085
- UPC # 062345266527
- Country of Origin Hong Kong
- Category Fan Control Switches
Dimensions
Depth (In.) | 2 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Overall Depth | 2 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Details
Item | Speed Control |
Voltage | 230V |
Switch Color | Silver |
Type | Rotary |
For Use With | SD And AX Fans |
Max. Amps | 5 A |
Plate Color | Silver |
Product Type | Speed Control |
Primary Voltage | 230V AC |
Application | Fans |
Maximum Input Current | 5 A |
Reversible | Not Reversible |
Input Voltage | 230V AC |
Switch Type | Dial |
Items Controlled | Fans |
Description
Speed Control, Switch Type Dial, Input Voltage 230V AC, Maximum Input Current 5 A, Reversible Not Reversible, Plate Color Silver, Switch Color Silver, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 2 1/2 in, Primary Voltage 230V AC, Items Controlled Fans, Application Fans, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Line Splice 45 Degree Repair 3/8" OD (76062)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- PAMLICO AIR 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012030)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- DELHI Fan Control Switch, 115v, 2.5A (MC3)
- DELHI Fan Control Switch, 115v, 5A (MC5)
- DELHI Fan Control Switch, 115v, 10A (MC10)
- RHEEM 42-22692-09 Door Switch (42-22692-0)
- HONEYWELL Vr8200H1251 24V Gas Valve (VR8200H125)
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- WHITE-RODGERS 3L01-170 Snap Disc Fan Or (3L01-170)
- Delhi Fan Control Switches