Shop All Square Centrifugal In-Line Blowers
Delhi
Direct Drive Sq, Inline Blower, 1HP, 16"
Mfr # GSQ165-D-EC
Zoro # G9315820
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # GSQ165-D-EC
- Zoro # G9315820
- Country of Origin Canada
- Category Square Centrifugal In-Line Blowers
Details
Item | Direct Drive Sq,Inline Blower,1HP,16" |
Description
Direct Drive Sq,Inline Blower,1HP,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- BRISKHEAT Crankcase Heater, 15.3" to 22" Circ. (840051001)
- TRANE 32-125f Humidity Sensor (SEN0277)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" (GSQ150-D-EC)
- DELHI Direct Drive Sq, Inline Blower, 3/4HP, 13" (GSQ135-D)
- DELHI Direct Drive Sq, Inline Blower, 1/2HP, 12" (GSQ120-D)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 18" (GSQ180-D-EC)
- DELHI Direct Drive Sq, Inline Blower, 1/3HP, 10" (GSQ105-D-EC)
- DELHI Direct Drive Sq, Inline Blower, 1/2HP, 12" (GSQ120-D-EC)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- Delhi Square Centrifugal In-Line Blowers