Shop All Blower and Fan Accessories
Delhi
Collar Adaptor, 24 In
Mfr # CA24
Zoro # G7054135
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U24-1HD and U24-4HD
- Inside Diameter 24 in
- For Hose Diameter 24 in
- Compatible Manufacturer Model Number U24-1HD; U24-4HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # CA24
- Zoro # G7054135
- UPC # 062345253817
- Country of Origin Canada
- Category Blower and Fan Accessories
Dimensions
Inside Diameter | 24 in |
For Hose Diameter | 24 in |
Details
Item | Collar Adaptor, 24" |
For Use With | U24-1HD and U24-4HD |
Compatible Manufacturer Model Number | U24-1HD; U24-4HD |
Description
Collar Adaptor, 24 In., Compatible Grainger Part Number 23N609, Compatible Manufacturer Model Number U24-1HD; U24-4HD, For Hose Diameter 24 in, Includes Spring Clips, Inside Diameter 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- AIR KING 18" Floor Fan, Black (9218)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- IMPERIAL FURNACE PIPE TEE 5"" (GV0887)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- DELHI Collar Adaptor, 18 In (CA18)
- DELHI Collar Adaptor, 20 In (CA20)
- DELHI Collar Adaptor, 12 In (CA12-12)
- DAYTON Blower, 10 In (7C649)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- IEC BLOWER AIR BAFFLE (70128510)
- Delhi Blower and Fan Accessories