Shop All Blower and Fan Accessories
Delhi
Collar Adaptor, 18 In
Mfr # CA18
Zoro # G6928564
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U18-1, U18-1HD, U18-4 and U18-4HD
- For Hose Diameter 18 in
- Inside Diameter 18 in
- Compatible Manufacturer Model Number U18-1; U18-1HD; U18-4; U18-4HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # CA18
- Zoro # G6928564
- UPC # 062345275956
- Country of Origin Canada
- Category Blower and Fan Accessories
Dimensions
For Hose Diameter | 18 in |
Inside Diameter | 18 in |
Details
Item | Collar Adaptor, 18" |
For Use With | U18-1, U18-1HD, U18-4 and U18-4HD |
Compatible Manufacturer Model Number | U18-1; U18-1HD; U18-4; U18-4HD |
Description
Collar Adaptor, 18 In., Compatible Grainger Part Number 23N605; 23N607, Compatible Manufacturer Model Number U18-1; U18-1HD; U18-4; U18-4HD, For Hose Diameter 18 in, Includes Spring Clips, Inside Diameter 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB33)
- QMARK Single Pole T-Stat. (Field Installed) (EFFT1)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 3 in Width, 100 ft Length (FTPI-PSA-002-048)
- DELHI Collar Adaptor, 12 In (CA12-12)
- DELHI Collar Adaptor, 20 In (CA20)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HEB-00)
- ATLANTIC BLOWERS Centrifugal Blower, 0.33 HP, 190 cfm (ABC-100)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- Delhi Blower and Fan Accessories