Shop All Blower and Fan Accessories
Delhi
Collar Adaptor, 16 In
Mfr # CA16
Zoro # G6530325
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U16-1, U16-1HD, U16-4 and U16-4HD
- Compatible Manufacturer Model Number U16-1; U16-1HD; U16-4; U16-4HD
- For Hose Diameter 16 in
- Inside Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # CA16
- Zoro # G6530325
- UPC # 062345275949
- Country of Origin Canada
- Category Blower and Fan Accessories
Dimensions
For Hose Diameter | 16 in |
Inside Diameter | 16 in |
Details
Item | Collar Adaptor, 16" |
For Use With | U16-1, U16-1HD, U16-4 and U16-4HD |
Compatible Manufacturer Model Number | U16-1; U16-1HD; U16-4; U16-4HD |
Description
Collar Adaptor, 16 In., Compatible Grainger Part Number 23N606, Compatible Manufacturer Model Number U16-1; U16-1HD; U16-4; U16-4HD, For Hose Diameter 16 in, Includes Spring Clips, Inside Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT N FIT AAF Flanders NaturalAire 15 in. W X 24 in. H X 1/4 in. D Polyester Air Conditioner Filter (KK500)
- YORK Switch, SPST, Roll-Out, 225 deg/145 degF (S1-025-26392-005)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 2 (T180-3X4X1/2OB-PK2)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- DELHI Collar Adaptor, 24 In (CA24)
- DELHI Collar Adaptor, 18 In (CA18)
- DELHI Collar Adaptor, 12 In (CA12-12)
- DELHI Collar Adaptor, 20 In (CA20)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- IEC BLOWER HOUSING ASSY FY (D019-90000054)
- ZORO SELECT Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 (5VZU4)
- Delhi Blower and Fan Accessories