Shop All Blower and Fan Accessories
Delhi
Collar Adaptor, 12 In
Mfr # CA12-12
Zoro # G6479347
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With U12-1
- Compatible Manufacturer Model Number U12-1
- Inside Diameter 12 in
- For Hose Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # CA12-12
- Zoro # G6479347
- UPC # 062345253787
- Country of Origin Canada
- Category Blower and Fan Accessories
Dimensions
Inside Diameter | 12 in |
For Hose Diameter | 12 in |
Details
Item | Collar Adaptor, 12" |
For Use With | U12-1 |
Compatible Manufacturer Model Number | U12-1 |
Description
Collar Adaptor, 12 In., Compatible Grainger Part Number 23N603; 23N604, Compatible Manufacturer Model Number U12-1, For Hose Diameter 12 in, Includes Spring Clips, Inside Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush (2XTD6)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 2", MERV 8 (102-740-013)
- FIBERTHERMICS Heating Cables, 12VDC, 4 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0403-12)
- FUNCTIONAL DEVICES-RIB 2401B Enclosed Relay 20Amp (RIB2401B)
- DELHI Collar Adaptor, 18 In (CA18)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- DELHI Collar Adaptor, 20 In (CA20)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 47 CFM, 120V (BBA14-113SEB-00)
- DAYTON Blower, 10 5/8 In (7C454)
- YORK SOURCE1 Blower Assem Inducer Draft Jakel 1 Speed (S1-02435329000)
- DAYTON Blower, 10 5/8 In (2C890)
- Delhi Blower and Fan Accessories