Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H756
Zoro # G3180484
product price: $2,122.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,122.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/2 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 1 hp
- CFM @ 0.250-In. SP 4,780 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H756
- Zoro # G3180484
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Max. Depth (In.) | 44 in |
Dimension E (In.) | 22 5/8 in |
Filter Width (In.) | 35 7/8 in |
Dimension H (In.) | 2 3/4 in |
Height (In.) | 34 in |
Dimension M (In.) | 31 5/8 in |
Dimension L (In.) | 35 3/8 in |
Discharge Width (In.) | 22 5/8 in |
Discharge Height (In.) | 19 5/8 in |
Filter Height (In.) | 32 1/3 in |
Width (In.) | 41 1/2 in |
Dimension A (In.) | 41 1/2 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension K (In.) | 1 1/8 in |
Dimension B (In.) | 34 in |
Dimension F (In.) | 35 in |
Dimension D (In.) | 1 5/8 in |
Dimension G (In.) | 24 in |
Dimension J (In.) | 1 3/4 in |
Dimension C (In.) | 44 in |
Shaft Dia. (In.) | 1 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 22 5/8 in |
Wheel Diameter | 18 1/2 in |
Filter Width | 35 7/8 in |
Shaft Diameter | 1 in |
Overall Width | 41 1/2 in |
Filter Height | 32 1/4 in |
Outlet Duct Connection Height | 19 5/8 in |
Inlet Duct Connection Height | 31 5/8 in |
Inlet Duct Connection Width | 35 3/8 in |
Overall Height | 34 in |
Overall Depth | 44 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.125 in SP 5,500 cfm, Airflow @ 0.250 in SP 4,780 cfm, Airflow @ 0.375 in SP 3,320 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 7.6 sones @ 0.250 in SP and 5 ft, 9.6 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, Poly (2145-0350-2225)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Blower, Inline Duct (7H715)
- DELHI Blower, Inline Duct (7H755)
- DELHI Blower, Inline Duct (7H758)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- DELHI Blower, Inline Duct (7H712)
- DAYTON Blower with Drive Package (43XG86)
- Delhi Belt Drive Blowers