Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H754
Zoro # G2596386
product price: $1,340.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/2 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 2 hp
- CFM @ 0.250-In. SP 5,335 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H754
- Zoro # G2596386
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension J (In.) | 1 3/4 in |
Dimension F (In.) | 28 in |
Bolt Hole Dia. (In.) | 7/8 in |
Max. Depth (In.) | 32 in |
Width (In.) | 33 1/2 in |
Discharge Height (In.) | 15 7/8 in |
Dimension H (In.) | 2 5/8 in |
Dimension E (In.) | 18 5/8 in |
Dimension K (In.) | 7/8 in |
Height (In.) | 28 in |
Discharge Width (In.) | 18 5/8 in |
Dimension M (In.) | 25 in |
Dimension D (In.) | 15 7/8 in |
Dimension A (In.) | 33 1/2 in |
Filter Height (In.) | 25 3/4 in |
Dimension B (In.) | 28 in |
Dimension L (In.) | 30 1/2 in |
Filter Width (In.) | 31 in |
Dimension C (In.) | 32 in |
Dimension G (In.) | 1 1/2 in |
Wheel Diameter | 15 1/2 in |
Overall Depth | 32 in |
Inlet Duct Connection Height | 25 in |
Wheel Dimensions | 15 1/2 in Dia. |
Inlet H x W | 25 in x 21 in |
Shaft Diameter | 1 in |
Filter Width | 31 in |
Inlet Dimensions H x W | 25 in x 21 in |
Inlet Duct Connection Width | 21 in |
Outlet Duct Connection Width | 18 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Filter Height | 25 3/4 in |
Overall Width | 33 1/2 in |
Outlet Dimensions H x W | 15 7/8 in x 18 5/8 in |
Outlet Duct Connection Height | 15 7/8 in |
Overall Height | 28 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.125 in SP 5,470 cfm, Airflow @ 0.250 in SP 5,335 cfm, Airflow @ 0.375 in SP 5,175 cfm, Airflow @ 0.500 in SP 4,970 cfm, Airflow @ 0.750 in SP 3,250 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 17.7 sones @ 0.250 in SP and 5 ft, 18.1 sones @ 0.125 in SP and 5 ft, Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa21-38R Strainer Assembly (SA21-38R)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H (8010002300)
- DYNA-GLO Replacement Wall Mounting Bracket For Wall Heater (AQ000006)
- DELHI Blower, Inline Duct (7H743)
- DELHI Blower, Inline Duct (209 INSL)
- DELHI Blower, Inline Duct (207 INSL)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- DELHI Blower, Inline Duct (210 INSL)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL85)
- Delhi Belt Drive Blowers