Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H745
Zoro # G1393296
original price:
$1,091.92
20% off
new price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 1/3 hp
- CFM @ 0.250-In. SP 1,690 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H745
- Zoro # G1393296
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension B (In.) | 23 in |
Dimension K (In.) | 7/8 in |
Dimension E (In.) | 15 5/8 in |
Filter Height (In.) | 21 3/4 in |
Dimension H (In.) | 1 1/4 in |
Discharge Height (In.) | 13 7/16 in |
Dimension G (In.) | 16 1/8 in |
Filter Width (In.) | 25 7/8 in |
Width (In.) | 27 in |
Dimension L (In.) | 25 in |
Dimension F (In.) | 23 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Width (In.) | 15 5/8 in |
Dimension M (In.) | 21 in |
Height (In.) | 23 in |
Dimension D (In.) | 7/16 in |
Dimension A (In.) | 27 in |
Dimension C (In.) | 27 1/2 in |
Dimension J (In.) | 1 3/4 in |
Max. Depth (In.) | 27 1/2 in |
Inlet Duct Connection Height | 21 in |
Outlet Dimensions H x W | 13 3/8 in x 15 5/8 in |
Shaft Diameter | 3/4 in |
Wheel Dimensions | 12 3/4 in Dia. |
Inlet Duct Connection Width | 25 in |
Outlet Duct Connection Width | 15 5/8 in |
Overall Depth | 27 1/2 in |
Overall Height | 23 in |
Outlet Duct Connection Height | 13 3/8 in |
Inlet Dimensions H x W | 21 in x 25 in |
Manufacturer Warranty Length | 1 yr Limited |
Filter Width | 25 7/8 in |
Wheel Diameter | 12 3/4 in |
Filter Height | 21 3/4 in |
Overall Width | 27 in |
Inlet H x W | 21 in x 25 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.125 in SP 2,192 cfm, Airflow @ 0.250 in SP 1,690 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 5.3 sones @ 0.250 in SP and 5 ft, 6.3 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Nameplate Voltage 230/460V AC, Phase 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICRAFT MFG Global Industrial„¢ Aluminum TEFC Blower, 1/2 HP, Single Phase, CW, Upblast, 345 CFM (HADP8-1/2-S-TE-CWUB)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- DELHI Rack, Filter (F207A)
- DELHI Rack, Filter (F212A)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Blower, Inline Duct (7H714)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- DELHI Blower, Inline Duct (7H737)
- Delhi Belt Drive Blowers