Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H742
Zoro # G2017443
original price:
$1,333.39
30% off
new price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 9/16 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 1/3 hp
- CFM @ 0.250-In. SP 1,715 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H742
- Zoro # G2017443
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 9/16 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 22 1/4 in |
Dimension A (In.) | 22 1/4 in |
Max. Depth (In.) | 24 3/4 in |
Height (In.) | 20 in |
Dimension M (In.) | 18 in |
Dimension F (In.) | 18 3/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension C (In.) | 24 3/4 in |
Filter Width (In.) | 21 1/8 in |
Dimension L (In.) | 20 1/4 in |
Dimension K (In.) | 7/8 in |
Discharge Width (In.) | 13 1/8 in |
Dimension D (In.) | 11 3/8 in |
Dimension H (In.) | 1 1/4 in |
Dimension E (In.) | 1/8 in |
Dimension B (In.) | 20 in |
Discharge Height (In.) | 11 3/8 in |
Dimension J (In.) | 1 3/4 in |
Filter Height (In.) | 18 3/4 in |
Dimension G (In.) | 3/8 in |
Filter Height | 18 3/4 in |
Wheel Diameter | 11 1/2 in |
Outlet Duct Connection Width | 13 1/8 in |
Outlet Dimensions H x W | 11 3/8 in x 13 1/8 in |
Shaft Diameter | 3/4 in |
Wheel Dimensions | 11 1/2 in Dia. |
Inlet Duct Connection Height | 18 in |
Overall Width | 22 1/4 in |
Overall Height | 20 in |
Inlet Duct Connection Width | 20 1/4 in |
Inlet H x W | 18 in x 20 1/4 in |
Inlet Dimensions H x W | 18 in x 20 1/4 in |
Overall Depth | 24 3/4 in |
Outlet Duct Connection Height | 11 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Filter Width | 21 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.125 in SP 1,885 cfm, Airflow @ 0.250 in SP 1,715 cfm, Airflow @ 0.375 in SP 1,350 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 7.5 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit Almond (BKT2A)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- GREYSTONE Wall Register 3-Way 8X4 (C103M 08X04)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W193)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005494)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DELHI Blower, Inline Duct (207 INSL)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- Delhi Belt Drive Blowers