Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H734
Zoro # G0680626
original price:
$1,218.40
35% off
new price: $784.58
/ea
Free Shipping & Returns
$784.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 8 1/16 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 1/4 hp
- CFM @ 0.250-In. SP 935 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H734
- Zoro # G0680626
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 8 1/16 in |
Shaft Dia. (In.) | 3/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension F (In.) | 14 1/2 in |
Dimension D (In.) | 8 1/4 in |
Dimension M (In.) | 3/8 in |
Dimension B (In.) | 15 3/8 in |
Dimension E (In.) | 3/16 in |
Filter Width (In.) | 16 5/8 in |
Dimension C (In.) | 23 in |
Height (In.) | 15 3/8 in |
Dimension H (In.) | 1 1/4 in |
Discharge Height (In.) | 8 1/4 in |
Dimension L (In.) | 15 7/8 in |
Dimension G (In.) | 5/8 in |
Max. Depth (In.) | 23 in |
Dimension K (In.) | 7/8 in |
Discharge Width (In.) | 9 3/16 in |
Filter Height (In.) | 14 1/8 in |
Width (In.) | 18 in |
Dimension A (In.) | 18 in |
Dimension J (In.) | 1 1/4 in |
Inlet Dimensions H x W | 13 3/8 in x 15 7/8 in |
Overall Height | 15 1/4 in |
Inlet Duct Connection Height | 13 3/8 in |
Filter Height | 14 1/8 in |
Inlet Duct Connection Width | 15 7/8 in |
Outlet Dimensions H x W | 8 1/4 in x 9 1/8 in |
Overall Width | 18 in |
Wheel Diameter | 8 in |
Overall Depth | 23 in |
Wheel Dimensions | 8 in Dia. |
Inlet H x W | 13 3/8 in x 15 7/8 in |
Shaft Diameter | 3/4 in |
Outlet Duct Connection Height | 8 1/4 in |
Filter Width | 16 5/8 in |
Outlet Duct Connection Width | 9 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 8 in, Airflow @ 0.125 in SP 1,020 cfm, Airflow @ 0.250 in SP 935 cfm, Airflow @ 0.375 in SP 860 cfm, Airflow @ 0.500 in SP 720 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 12.5 sones @ 0.250 in SP and 5 ft, 12.8 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH High Cap Filter, Antmcrbl Pleat, 24x24x4" (102-681-031)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater Freestanding (WES31-15110BLK)
- TEMPCO Ceramic Terminal Caps, 10-32 Threads, PK10 (CER-102-101)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DELHI Blower, Inline Duct (7H727)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel, Shaft Dia.: 1 3/16 in (9005479)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- DELHI Blower, Inline Duct (7H714)
- DELHI Blower, Inline Duct (7H730)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- Delhi Belt Drive Blowers