Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H732
Zoro # G2408296
product price: $2,014.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,014.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/2 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1 hp
- CFM @ 0.250-In. SP 4,780 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H732
- Zoro # G2408296
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 24 in |
Dimension C (In.) | 44 in |
Discharge Width (In.) | 22 5/8 in |
Dimension L (In.) | 35 3/8 in |
Filter Height (In.) | 32 1/3 in |
Dimension K (In.) | 1 1/8 in |
Dimension M (In.) | 31 5/8 in |
Filter Width (In.) | 35 7/8 in |
Dimension E (In.) | 22 5/8 in |
Dimension A (In.) | 41 1/2 in |
Discharge Height (In.) | 19 5/8 in |
Max. Depth (In.) | 44 in |
Dimension F (In.) | 35 in |
Dimension D (In.) | 1 5/8 in |
Height (In.) | 34 in |
Dimension J (In.) | 1 3/4 in |
Dimension H (In.) | 2 3/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Width (In.) | 41 1/2 in |
Dimension B (In.) | 34 in |
Inlet Dimensions H x W | 31 5/8 in x 35 3/8 in |
Outlet Duct Connection Height | 19 5/8 in |
Outlet Duct Connection Width | 22 5/8 in |
Wheel Diameter | 18 1/2 in |
Inlet Duct Connection Height | 31 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 44 in |
Outlet Dimensions H x W | 19 5/8 in x 22 5/8 in |
Inlet Duct Connection Width | 35 3/8 in |
Shaft Diameter | 1 in |
Filter Width | 35 7/8 in |
Inlet H x W | 31 5/8 in x 35 3/8 in |
Overall Height | 34 in |
Overall Width | 41 1/2 in |
Wheel Dimensions | 18 1/2 in Dia. |
Filter Height | 32 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.125 in SP 5,500 cfm, Airflow @ 0.250 in SP 4,780 cfm, Airflow @ 0.375 in SP 3,320 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 7.6 sones @ 0.250 in SP and 5 ft, 9.6 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- RECTORSEAL Condensate Drain Hose 5/8 in x 164 ft (83004)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (194)
- HONEYWELL Zd14X6Tz 24V Automatic (ZD14X6TZ)
- DELHI Blower, Inline Duct (7H744)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- DELHI Blower, Inline Duct (7H712)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- Delhi Belt Drive Blowers