Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H728
Zoro # G1300537
product price: $1,344.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,344.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/2 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 3/4 hp
- CFM @ 0.250-In. SP 3,465 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H728
- Zoro # G1300537
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/2 in |
Max. Depth (In.) | 32 in |
Dimension C (In.) | 32 in |
Dimension K (In.) | 7/8 in |
Dimension F (In.) | 28 in |
Dimension G (In.) | 1 1/2 in |
Width (In.) | 33 1/2 in |
Dimension H (In.) | 2 5/8 in |
Bolt Hole Dia. (In.) | 7/8 in |
Filter Height (In.) | 25 3/4 in |
Dimension D (In.) | 15 7/8 in |
Discharge Width (In.) | 18 5/8 in |
Dimension M (In.) | 25 in |
Discharge Height (In.) | 15 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension B (In.) | 28 in |
Height (In.) | 28 in |
Dimension J (In.) | 1 3/4 in |
Dimension E (In.) | 18 5/8 in |
Dimension L (In.) | 30 1/2 in |
Dimension A (In.) | 33 1/2 in |
Filter Width (In.) | 31 in |
Outlet Duct Connection Height | 15 7/8 in |
Shaft Diameter | 1 in |
Filter Height | 25 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 18 5/8 in |
Overall Height | 28 in |
Overall Width | 33 1/2 in |
Inlet Duct Connection Height | 25 in |
Wheel Diameter | 15 1/2 in |
Overall Depth | 32 in |
Filter Width | 31 in |
Inlet Duct Connection Width | 21 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 1/2 in, Airflow @ 0.125 in SP 3,725 cfm, Airflow @ 0.250 in SP 3,465 cfm, Airflow @ 0.375 in SP 2,160 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 8.2 sones @ 0.250 in SP and 5 ft, 9 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- FILTRETE 20 in. W X 20 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL02-2PK-24)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- AIR HANDLER 8x24x1 Synthetic Pleated Air Filter, MERV 7 (21C076)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- DELHI Blower, Inline Duct (212 INSL)
- DELHI Blower, Inline Duct (7H715)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- DELHI Blower, Inline Duct (7H732)
- DELHI Blower, Inline Duct (210 INSL)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP67)
- Delhi Belt Drive Blowers