Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H724
Zoro # G1543534
original price:
$1,455.54
33% off
new price: $961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$961.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/2 hp
- CFM @ 0.250-In. SP 2,235 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H724
- Zoro # G1543534
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Discharge Width (In.) | 15 5/8 in |
Dimension G (In.) | 16 1/8 in |
Filter Width (In.) | 25 7/8 in |
Discharge Height (In.) | 13 7/16 in |
Dimension B (In.) | 23 in |
Filter Height (In.) | 21 3/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension L (In.) | 25 in |
Dimension H (In.) | 1 1/4 in |
Height (In.) | 23 in |
Dimension C (In.) | 27 1/2 in |
Dimension A (In.) | 27 in |
Max. Depth (In.) | 27 1/2 in |
Dimension M (In.) | 21 in |
Dimension F (In.) | 23 1/2 in |
Dimension E (In.) | 15 5/8 in |
Dimension K (In.) | 7/8 in |
Dimension J (In.) | 1 3/4 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 27 in |
Dimension D (In.) | 7/16 in |
Wheel Diameter | 12 3/4 in |
Overall Width | 27 in |
Outlet Duct Connection Height | 13 3/8 in |
Inlet Duct Connection Height | 21 in |
Inlet Dimensions H x W | 21 in x 25 in |
Outlet Duct Connection Width | 15 5/8 in |
Outlet Dimensions H x W | 13 3/8 in x 15 5/8 in |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Width | 25 in |
Overall Depth | 27 1/2 in |
Filter Height | 21 3/4 in |
Filter Width | 25 7/8 in |
Overall Height | 23 in |
Wheel Dimensions | 12 3/4 in Dia. |
Manufacturer Warranty Length | 1 yr Limited |
Inlet H x W | 21 in x 25 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.125 in SP 2,625 cfm, Airflow @ 0.250 in SP 2,235 cfm, Airflow @ 0.375 in SP 1,740 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 7.7 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA HEAT Heater Forced Air 210K Gray (DFA220CV)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T0)
- HEATMATE Heatmate White Port Elec Heat 24"H 5lb (SH-G420A(W))
- YORK SOURCE1 Control Board Single Stage Furnace (S1-03103010000)
- DELHI Blower, Inline Duct (7H715)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- DELHI Blower, Inline Duct (209 INSL)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Blower, Inline Duct (7H714)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- Delhi Belt Drive Blowers