Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H722
Zoro # G0788392
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 9/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 3/4 hp
- CFM @ 0.250-In. SP 2,400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H722
- Zoro # G0788392
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 9/16 in |
Dimension D (In.) | 11 3/8 in |
Height (In.) | 20 in |
Filter Width (In.) | 21 1/8 in |
Dimension M (In.) | 18 in |
Dimension G (In.) | 3/8 in |
Dimension L (In.) | 20 1/4 in |
Discharge Width (In.) | 13 1/8 in |
Dimension K (In.) | 7/8 in |
Dimension F (In.) | 18 3/4 in |
Dimension H (In.) | 1 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 11 3/8 in |
Dimension C (In.) | 24 3/4 in |
Dimension E (In.) | 1/8 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension J (In.) | 1 3/4 in |
Width (In.) | 22 1/4 in |
Dimension B (In.) | 20 in |
Max. Depth (In.) | 24 3/4 in |
Dimension A (In.) | 22 1/4 in |
Filter Height (In.) | 18 3/4 in |
Inlet H x W | 18 in x 20 1/4 in |
Inlet Dimensions H x W | 18 in x 20 1/4 in |
Wheel Dimensions | 11 1/2 in Dia. |
Filter Width | 21 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 3/4 in |
Wheel Diameter | 11 1/2 in |
Overall Depth | 24 3/4 in |
Inlet Duct Connection Height | 18 in |
Outlet Duct Connection Height | 11 3/8 in |
Filter Height | 18 3/4 in |
Overall Width | 22 1/4 in |
Outlet Dimensions H x W | 11 3/8 in x 13 1/8 in |
Inlet Duct Connection Width | 20 1/4 in |
Overall Height | 20 in |
Outlet Duct Connection Width | 13 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.125 in SP 2,515 cfm, Airflow @ 0.250 in SP 2,400 cfm, Airflow @ 0.375 in SP 2,260 cfm, Airflow @ 0.500 in SP 2,080 cfm, Airflow @ 0.750 in SP 850 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 14.1 sones @ 0.250 in SP and 5 ft, 14.7 sones @ 0.125 in SP and 5 ft, Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- SELKIRK SHIELD 6""ATTIC 6T-AIS (206490)
- BON TOOL Torch Kit With Torch, Igniter Tip, Hose And Cylinder Adapter (74-571)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-004-016)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel (9005441)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Blower, Inline Duct (7H737)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- Delhi Belt Drive Blowers