Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H721
Zoro # G2496663
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 9/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/2 hp
- CFM @ 0.250-In. SP 2,045 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H721
- Zoro # G2496663
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 9/16 in |
Max. Depth (In.) | 24 3/4 in |
Dimension G (In.) | 3/8 in |
Dimension D (In.) | 11 3/8 in |
Dimension E (In.) | 1/8 in |
Height (In.) | 20 in |
Dimension B (In.) | 20 in |
Dimension F (In.) | 18 3/4 in |
Width (In.) | 22 1/4 in |
Dimension K (In.) | 7/8 in |
Dimension H (In.) | 1 1/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension M (In.) | 18 in |
Discharge Height (In.) | 11 3/8 in |
Filter Height (In.) | 18 3/4 in |
Filter Width (In.) | 21 1/8 in |
Dimension A (In.) | 22 1/4 in |
Dimension C (In.) | 24 3/4 in |
Discharge Width (In.) | 13 1/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension L (In.) | 20 1/4 in |
Dimension J (In.) | 1 3/4 in |
Outlet Duct Connection Height | 11 3/8 in |
Overall Depth | 24 3/4 in |
Overall Width | 22 1/4 in |
Overall Height | 20 in |
Wheel Diameter | 11 1/2 in |
Outlet Duct Connection Width | 13 1/8 in |
Filter Width | 21 1/8 in |
Inlet Duct Connection Height | 18 in |
Shaft Diameter | 3/4 in |
Filter Height | 18 3/4 in |
Inlet Duct Connection Width | 20 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.125 in SP 2,190 cfm, Airflow @ 0.250 in SP 2,045 cfm, Airflow @ 0.375 in SP 1,855 cfm, Airflow @ 0.500 in SP 1,495 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 10.6 sones @ 0.250 in SP and 5 ft, 11.2 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hi Pressure Switch, 440 psi CL, M/R (SMR440)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C58)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- ILC FILTER 16X25X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T (WY-0JJD-4)
- DELHI Blower, Inline Duct (7H734)
- DELHI Blower, Inline Duct (7H726)
- DELHI Blower, Inline Duct (7H730)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, Inline Duct (209 INSL)
- DELHI Blower, Inline Duct (7H715)
- DAYTON Blower, 15 In (7C496)
- Delhi Belt Drive Blowers