Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H716
Zoro # G1552634
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/3 hp
- CFM @ 0.250-In. SP 1,455 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H716
- Zoro # G1552634
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Dimension D (In.) | 10 1/4 in |
Discharge Width (In.) | 11 3/16 in |
Dimension M (In.) | 16 in |
Height (In.) | 18 in |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 21 in |
Dimension A (In.) | 21 in |
Discharge Height (In.) | 10 1/4 in |
Dimension B (In.) | 18 in |
Dimension F (In.) | 17 1/2 in |
Max. Depth (In.) | 23 in |
Dimension L (In.) | 1 in |
Dimension C (In.) | 23 in |
Dimension G (In.) | 11 3/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension E (In.) | 11/16 in |
Dimension H (In.) | 1 1/4 in |
Dimension K (In.) | 7/8 in |
Filter Height (In.) | 16 3/4 in |
Filter Width (In.) | 1 7/8 in |
Dimension J (In.) | 1 3/4 in |
Overall Depth | 23 in |
Filter Height | 16 3/4 in |
Overall Height | 18 in |
Outlet Duct Connection Height | 10 1/4 in |
Inlet Duct Connection Height | 16 in |
Inlet Dimensions H x W | 16 in x 19 in |
Wheel Diameter | 10 1/4 in |
Filter Width | 1 7/8 in |
Outlet Dimensions H x W | 10 1/4 in x 11 1/8 in |
Wheel Dimensions | 10 1/4 in Dia. |
Inlet H x W | 16 in x 19 in |
Overall Width | 21 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 11 1/8 in |
Inlet Duct Connection Width | 19 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.125 in SP 1,575 cfm, Airflow @ 0.250 in SP 1,455 cfm, Airflow @ 0.375 in SP 1,250 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 6.2 sones @ 0.250 in SP and 5 ft, 6.7 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- JOHNSON CONTROLS Pressure Control, 100 to 470 (P170AA-400C)
- FASCO Double Inlet Blower Wheel - 5 1/4in Diameter 1/2in Bore (1508485)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18201.8 12PK)
- DELHI Rack, Filter (F212A)
- DELHI Blower, Inline Duct (7H752)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- DELHI Blower, Inline Duct (7H726)
- DELHI Blower, Inline Duct (207 INSL)
- DELHI Blower, Inline Duct (7H754)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- Delhi Belt Drive Blowers