Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H715
Zoro # G0565232
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/4 hp
- CFM @ 0.250-In. SP 1,225 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H715
- Zoro # G0565232
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Dimension B (In.) | 18 in |
Filter Height (In.) | 16 3/4 in |
Dimension G (In.) | 11 3/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Height (In.) | 18 in |
Shaft Dia. (In.) | 3/4 in |
Dimension L (In.) | 1 in |
Dimension H (In.) | 1 1/4 in |
Dimension J (In.) | 1 3/4 in |
Dimension C (In.) | 23 in |
Discharge Width (In.) | 11 3/16 in |
Width (In.) | 21 in |
Dimension F (In.) | 17 1/2 in |
Dimension A (In.) | 21 in |
Dimension M (In.) | 16 in |
Max. Depth (In.) | 23 in |
Dimension K (In.) | 7/8 in |
Dimension D (In.) | 10 1/4 in |
Dimension E (In.) | 11/16 in |
Discharge Height (In.) | 10 1/4 in |
Filter Width (In.) | 1 7/8 in |
Overall Height | 18 in |
Wheel Diameter | 10 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 11 1/8 in |
Inlet H x W | 16 in x 19 in |
Outlet Duct Connection Height | 10 1/4 in |
Filter Width | 1 7/8 in |
Overall Depth | 23 in |
Overall Width | 21 in |
Wheel Dimensions | 10 1/4 in Dia. |
Filter Height | 16 3/4 in |
Inlet Dimensions H x W | 16 in x 19 in |
Shaft Diameter | 3/4 in |
Outlet Dimensions H x W | 10 1/4 in x 11 1/8 in |
Inlet Duct Connection Width | 19 in |
Inlet Duct Connection Height | 16 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.125 in SP 1,385 cfm, Airflow @ 0.250 in SP 1,225 cfm, Airflow @ 0.375 in SP 825 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 4.7 sones @ 0.250 in SP and 5 ft, 5.2 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS ER-2A Rail, 12"H x 3 Ft. L (35231)
- BARNES & JONES Cage Unit (2947)
- BESTAIR PRO Water Pad, Replacement, Height 9 1/2 In (A10PR)
- HONEYWELL Th6220U2000 24V/Millivolt T6 Pro (TH6220U200)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005494)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, Inline Duct (7H714)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Rack, Filter (F207A)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- Delhi Belt Drive Blowers