Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H713
Zoro # G1521301
original price:
$788.22
16% off
new price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 8 1/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1/3 hp
- CFM @ 0.250-In. SP 1,115 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delhi
- MFR # 7H713
- Zoro # G1521301
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 8 1/16 in |
Discharge Width (In.) | 9 3/16 in |
Dimension K (In.) | 7/8 in |
Filter Width (In.) | 16 5/8 in |
Dimension B (In.) | 15 3/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension D (In.) | 8 1/4 in |
Dimension M (In.) | 3/8 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension C (In.) | 23 in |
Dimension F (In.) | 14 1/2 in |
Dimension J (In.) | 1 1/4 in |
Max. Depth (In.) | 23 in |
Filter Height (In.) | 14 1/8 in |
Width (In.) | 18 in |
Dimension L (In.) | 15 7/8 in |
Dimension E (In.) | 3/16 in |
Dimension A (In.) | 18 in |
Dimension G (In.) | 5/8 in |
Dimension H (In.) | 1 1/4 in |
Height (In.) | 15 3/8 in |
Discharge Height (In.) | 8 1/4 in |
Filter Width | 16 5/8 in |
Overall Depth | 23 in |
Wheel Diameter | 8 in |
Shaft Diameter | 3/4 in |
Overall Width | 18 in |
Outlet Duct Connection Width | 9 1/8 in |
Outlet Duct Connection Height | 8 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 15 1/4 in |
Inlet Duct Connection Height | 13 3/8 in |
Inlet Duct Connection Width | 15 7/8 in |
Filter Height | 14 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 8 in, Airflow @ 0.125 in SP 1,185 cfm, Airflow @ 0.250 in SP 1,115 cfm, Airflow @ 0.375 in SP 1,040 cfm, Airflow @ 0.500 in SP 965 cfm, Airflow @ 0.750 in SP 550 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 14.8 sones @ 0.250 in SP and 5 ft, 15.1 sones @ 0.125 in SP and 5 ft, Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- MCQUAY/DAIKIN Transformer, 208 - 240V 24V - Sec 50Va (060614102)
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DELHI Blower, Inline Duct (212 INSL)
- DELHI Blower, Inline Duct (7H730)
- DELHI Blower, Inline Duct (210 INSL)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005494)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- Delhi Belt Drive Blowers